ORION cutting insert set, 2-blade, OHC7620 1.1–2.15 mm
ORION STECHPLATTEN SET BREITE=1,1-2,15 O
Art.-no. 1970933849
Register and access more than 75 000 products
Application
For internal and external plunging in steel (stainless steel), NF metal, cast and (special alloy) material groups in single part and series production.
Execution
- Precision-ground plunge insert with 2 cutters, TiN-coated, two in each plunge width of 1.1/1.3/1.6/1.85/2.15
Advantage
- Universal use; for internal and external plunging
- Precision-ground plunge insert for long service life and precise plunging
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4053625120369 |
Manufacturer Part Number | 17670007 |
Harmonized System Code | 82090020 |
Gross Weight | 0.039 kg |
