Welcome to Würth Finland For trade customers only

ORION depth callipers INOX 150 mm

CAL-DEPTH-INOX-150MM-31240015

Art.-no. 1970922343

-
ORION depth callipers INOX 150 mm

Art.-no. 1970922343

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring, e. g. bore depths, shoulders on workpieces etc.

Execution

  • Vernier scale and scale with anti-glare, brushed chromium plated finish
  • Rails manufactured from one piece
  • Graduation on front

Delivery

In cardboard box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247177288

Manufacturer Part Number

31240015

Display

Nonius

Min./max. length measuring range

0-150 mm

Vernier scale

0.05 mm

Bridge length x bridge width

100 x 8.5 mm

Type of locating

With locking screw

Calibration Group

B

Calibration Group Description

Depth calliper vernier callipers

ISO

13385-2

Harmonized System Code

90173000

Gross Weight

0.238 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wooden case for vernier callipers 315 x 130 x 20 mm

Wooden case for vernier callipers and depth callipers

HELIOS-PREISSER
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information