Welcome to Würth Finland For trade customers only

ORION depth micrometer 0-100 mm, digital with 4 steel measuring needles

DPTH-MRSSCR0-100-31633100

Art.-no. 1970922502

-
ORION depth micrometer 0-100 mm, digital with 4 steel measuring needles

Art.-no. 1970922502

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring bore depths and shoulders.

Execution

  • ON/OFF
  • Steel measuring needles hardened and lapped
  • Measuring range per measuring needle: 25 mm
  • Advanced friction coupling
  • Zero setting at any position
  • mm/inch switch-over

Delivery

In a case, with battery (1 x 1.5 V type SR44)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247459445

Manufacturer Part Number

31633100

Min./max. length measuring range

0-100 mm

Digit increment

0.001 mm

Measuring surface diameter

4.5 mm

Bridge length

100 mm

Bridge width

16 mm

Measuring spindle increments

0.5 mm

Spindle clamping

Yes

Number of measurement needles

4 PCS

Number of rechargeable batteries/batteries

1 PCS

Battery designation

1,5 V SR44

DIN

863

Harmonized System Code

90173000

Gross Weight

0.700 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information