ORION depth micrometer, measuring range 0-150 mm with 6 measuring needles
TIEFENMESSSCHRAUBE-0-150-MM-31630150
Art.-no. 1970922501
Register and access more than 75 000 products
Application
For measuring bore depths and shoulders.
Execution
- Scale with anti-glare, brushed chromium plated finish
- Steel measuring needles hardened and lapped
- Measuring range per measuring needle: 25 mm
- Advanced friction coupling
Delivery
In a case
Datasheets(X)
Brand | ORION |
EAN | 4053625127160 |
Manufacturer Part Number | 31630150 |
Min./max. length measuring range | 0-150 mm |
Digit increment | 0.01 mm |
Measuring surface diameter | 4.5 mm |
Bridge length | 102 mm |
Bridge width | 17 mm |
Measuring spindle increments | 0.5 mm |
Spindle clamping | Yes |
Number of measurement needles | 6 PCS |
DIN | 863 |
Calibration Group | DT |
Harmonized System Code | 90173000 |
Gross Weight | 0.560 kg |