Welcome to Würth Finland For trade customers only

ORION die HSSE EN 24231 G 1/8 in tolerance A outer diameter 30 mm

THRDIE-D9,73-G1/8-30X11-HSSE-13488010

Art.-no. 1970911046

-
ORION die HSSE EN 24231 G 1/8 in tolerance A outer diameter 30 mm

Art.-no. 1970911046

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For tapping male (pipe) threads in the steel, stainless steel, NF metal and special alloy material groups up to a strength of 1300 N/mm².

Execution

  • Right-handed die, tol. A with spiral point, pre-slotted, 2.0-threaded chamfer

Advantage

  • Standard geometry with a very good price-performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247074822

Manufacturer Part Number

13488010

Thread type

Pipe thread

Cutting material

HSSE

Tolerance of dies

A

Thread type x nominal diameter in inches

G 1/8 in

Number of thread starts per inch

28

Outer diameter

30 mm

Height

11 mm

Cutting direction

Right-hand cutting

Harmonized System Code

82074030

Gross Weight

0.045 kg

Alternative products:
1 x
ATORN die HSSE EN 24231 G 1/8 in tolerance A outer diameter 30 mm

Die, HSSE G right, nitrided, pre-slotted and 2.0 thread chamfer

ATORN
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information