Welcome to Würth Finland For trade customers only

The images are examples.

ORION digital vernier callipers 300 mm 0.01 mm, in case

DIGITAL-CALIPER-300MM-31170651

Art.-no. 1970928871

-
ORION digital vernier callipers 300 mm 0.01 mm, in case

Art.-no. 1970928871

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring external, internal, step and depth dimensions.

Execution

  • ON/OFF
  • Zero setting at any position
  • mm/inch switch-over

Delivery

In a case, with battery (1x type SR 44)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625306008

Manufacturer Part Number

31170651

Display

Digital

Min./max. length measuring range

0-300 mm

Digit increment

0.01 mm

Length of jaw

60 mm

Design of measuring contact

Steel

Length of cross tips

18 mm

Depth gauge rod

Flat

Type of locating

With locking screw

Digit height

11 mm

Calibration Group

A

Battery designation

1,5 V SR44

Number of rechargeable batteries/batteries

1 PCS

Type of rechargeable battery/battery

Silver oxide

ISO

13385-1

Harmonized System Code

90173000

Gross Weight

0.642 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information