ORION electronic stop watch 11 mm digit size 10 hours 1/100 s
STOPWTCH-H11-39082010
Art.-no. 1970927071
Register and access more than 75 000 products
Application
For universal timing using different functions.
Execution
- Black plastic housing
- LCD display
- Digit increment 1/100
Datasheets(X)
Brand | ORION |
EAN | 4039247441006 |
Manufacturer Part Number | 39082010 |
Digit height | 11 mm |
Acoustic signal | Yes |
With timing | Yes |
With forward/reverse counting | Yes |
With time indicator | Yes |
With date and weekday indicator | Yes |
Width | 64 mm |
Height | 86 mm |
Harmonized System Code | 91029100 |
Gross Weight | 0.100 kg |