Welcome to Würth Finland For trade customers only

ORION electronic stop watch 6 mm digit size 10 hours 1/100 s

STOPWTCH-H6-39070010

Art.-no. 1970927070

-
ORION electronic stop watch 6 mm digit size 10 hours 1/100 s

Art.-no. 1970927070

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For universal timing using different functions.

Execution

  • Black plastic housing
  • LCD display
  • Functions: Time per lap, number of laps, split time, fastest/slowest time/average lap time
  • Digit increment 1/100
  • 10 memory slots
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247440993

Manufacturer Part Number

39070010

Digit height

6 mm

Acoustic signal

Yes

With timing

Yes

With forward/reverse counting

Yes

With time indicator

Yes

With date and weekday indicator

Yes

Width

64 mm

Height

86 mm

Harmonized System Code

91029100

Gross Weight

0.100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information