ORION end mill set 90° 25x90 mm including 20x APMT 1003 PDER-M OHC4635
ORION SCHAFTFÄSER SATZ 90° 25X90MM
Art.-no. 1970933522
Register and access more than 75 000 products
Execution
- Angular milling cutter 90° with shank
- for indexable milling inserts AP..1003.. .
- Soft cutting by positive installation position of the reversible tip
- For groove milling and circumferential milling
- Smooth milling behaviour of the tools
Advantage
- One set for a wide variety of applications
- Axial run-out max. 0.03 mm
- Concentricity max. 0.03 mm
- precise 90° angular milling
Notes
Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm
Delivery
1x carrier 16017037 + 20x indexable inserts 16109145
Datasheets(X)
Brand | ORION |
EAN | 4053625626328 |
Manufacturer Part Number | 16017043 |
Cutting edge diameter (D) | 25 mm |
Clearance length (L2) | 49 mm |
Length (L1) | 105 mm |
Shank diameter (d) | 25 mm |
max. ap | 8 mm |
Number of cutting edges | 4 PCS |
Number of cutting inserts (WSP Gesamt) | 4 PCS |
Harmonized System Code | 82077010 |
Gross Weight | 0.497 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!