Welcome to Würth Finland For trade customers only

ORION external thread cutting tool, 60°, carbide, rect. 25mm x 16mm K10/20 R

ORION HM AUSSENGEW. DREHMEIS 25X16MM 60°

Art.-no. 1970933816

-
ORION external thread cutting tool, 60°, carbide, rect. 25mm x 16mm K10/20 R

Art.-no. 1970933816

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting 60° male threads in the material groups of steel, (stainless steel), cast iron, non-ferrous metals and (special alloys) up to a strength of 1300 N/mm².

Execution

  • K 10/20 (high ductility) with painted and rectangular shank

Advantage

  • wear-resistant cutting material and precision-ground cutting geometry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247945924

Manufacturer Part Number

17655239

Shank width

25 mm

Shaft height

16 mm

Length

160 mm

Shank type

Rectangular

Carbide type

K 10/20

Harmonized System Code

82078019

Gross Weight

0.382 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information