ORION flat scraper blade 300 mm with replaceable cemented carbide plate 25x25 mm
FLSCPR-HM-L300-25X25MM-53712020
Art.-no. 1970928059
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Execution
- Painted blade holder
- Robust wooden handle
Advantage
- With replaceable cemented carbide cutting insert
- The scraper plates are four-bladed, ground and lapped; they can also be used for electric hand scrapers
Product information
Datasheets(X)
Brand | ORION |
EAN | 4039247304479 |
Manufacturer Part Number | 53712020 |
Blade length | 300 mm |
Blade width | 25 mm |
Material of handle | Wood |
Harmonized System Code | 82055980 |
Gross Weight | 0.020 kg |