Welcome to Würth Finland For trade customers only

The images are examples.

ORION flints 2.6 x 5 mm pack of 100 pieces

GASIGNITER-AY2,6 X 5MM-54161500

Art.-no. 1970928107

-
ORION flints 2.6 x 5 mm pack of 100 pieces

Art.-no. 1970928107

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

As spare igniting flints for pistol gas igniters

Execution

  • 2.6 x 5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247307791

Manufacturer Part Number

54161500

Diameter x length

2.6 x 5 mm

Harmonized System Code

36069090

Gross Weight

0.015 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information