Welcome to Würth Finland For trade customers only

ORION flow meter 0.4 to 25 m/s 0.01 m/s increment

FLOWMSREQUIP-MB0,4-25-46210020

Art.-no. 1970927601

-
ORION flow meter 0.4 to 25 m/s 0.01 m/s increment

Art.-no. 1970927601

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For simple measurements of air-conditioning ventilation systems.

Execution

  • Running display
  • Max-hold display
  • AVG display (average value)
  • Switch between units of display: m/s, km/h, ft/min., MPH, knots
  • Energy-saving Auto-OFF function

Advantage

  • Handy device size and easy one-hand operation
  • Automatic display illumination with brightness sensor
  • Large digits for clear view of measured values

Delivery

Battery (1x 9 V block battery, type 6 LR 61)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247962242

Manufacturer Part Number

46210020

Min./max. current of measuring range

0.4-25 m/s

Digit increment, current

0.01 m/s

Current error limit (+/-)

0.45 m/s

Battery designation

9 V 6LR61

Rechargeable battery/battery capacity

640 mAh

Battery voltage

9 V

Type of rechargeable battery/battery

AlMn

Number of rechargeable batteries/batteries

1 PCS

Min./max. working temperature

0 to 40 °C

Harmonized System Code

90158020

Gross Weight

0.210 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information