Welcome to Würth Finland For trade customers only
ORION grinding and control vice OP-G, trapezoidal spindle, clamp. width 0-73 mm - Grinding and control vice OP-G - 1
ORION grinding and control vice OP-G, trapezoidal spindle, clamp. width 0-73 mm - Grinding and control vice OP-G - 2

The images are examples.

ORION grinding and control vice OP-G, trapezoidal spindle, clamp. width 0-73 mm

SCHLEIF-U-KONTROLLSCHRA-OP-G-28604160

Art.-no. 1970922108

-
ORION grinding and control vice OP-G, trapezoidal spindle, clamp. width 0-73 mm

Art.-no. 1970922108

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For horizontal, vertical and lateral grinding, inspection and eroding tasks.

Execution

  • Made of alloyed tool steel.
  • Hardened and precision-ground.
  • Adjustment via trapezoidal spindle.
  • Horizontally ground vee block.
  • Perpendicularity tolerance 0.005 mm/100 mm (base surface to fixed jaw clamping surfaces).
  • Parallelism tolerance 0.005 mm/100 mm (base surface to upper guide plate).

Notes

Type OP-G with actuation via trapezoidal spindle

Delivery

1x grinding and control vice OP-G

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625621347

Manufacturer Part Number

28604160

Prism countersunk horizontally

Yes

Jaws width

63 mm

Jaws height

30 mm

Height

63 mm

Clamping width

73 mm

Base body length

176 mm

Base body width

63 mm

Base body height

33 mm

Harmonized System Code

84662098

Gross Weight

4.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information