ORION grinding and control vice OPS-Z, trapezoidal spindle, clamp. width 0-80 mm
PRAZ-SINUS-SCHRAUB-OPS-Z70-28620200
Art.-no. 1970922113
Register and access more than 75 000 products
Application
For grinding and inspection tasks.
Execution
- Made of alloyed tool steel.
- Hardened and precision-ground.
- Adjustment via trapezoidal spindle.
- Horizontally ground vee block.
- Perpendicularity tolerance 0.005 mm/100 mm (base surface to fixed jaw clamping surfaces).
- Parallelism tolerance 0.005 mm/100 mm (base surface to upper guide plate).
- Precise angular adjustment achieved using gauge blocks.
- Angular deviation at 45° +/- 15 arc seconds.
- Hardened and polished bearing and mounting bolts with a tolerance of 0.001 mm.
- The clamp can be positively locked at any angle.
Delivery
1 x precision sine bar vice OPS-Z
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4053625621392 |
Manufacturer Part Number | 28620200 |
Prism countersunk horizontally | Yes |
Jaws width | 70 mm |
Jaws height | 30 mm |
Height | 62 mm |
Clamping width | 80 mm |
Base body length | 160 mm |
Base body width | 110 mm |
Base body height | 32 mm |
Min./max. angle scale | 0-120 Degree |
Harmonized System Code | 84662098 |
Gross Weight | 13.000 kg |
