Welcome to Würth Finland For trade customers only

ORION hand-held electronic tachometer, measuring range 1-99,999 rpm, non-contact

TACHOMETER-MB1,0-99999-39350025

Art.-no. 1970927075

-
ORION hand-held electronic tachometer, measuring range 1-99,999 rpm, non-contact

Art.-no. 1970927075

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For non-contact rotational speed measurement

Execution

  • Non-contact measurement using a red, modulated light beam and a reflection marker
  • 5 digit LCD display
  • Error limit: 0.02% of display value (± 1 digit increment)
  • Update time: 1 s
  • Measuring distance: optical max. 600 mm
  • Memory function: last value measured, maximum value, minimum value, mean
  • Shutdown: automatically 30 s after last key press, measured value saved
  • Housing: Plastic with holster

Delivery

Case with basic device, reflection markers, 2 x 1.5 V AA batteries, calibration certificate, operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247611560

Manufacturer Part Number

39350025

Max. measurement distance

600 mm

Error limit (%)

0.02 %

Harmonized System Code

90292038

Gross Weight

0.523 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reflective strips for electronic tachometer packing unit: 10 pieces

Reflective markers for handheld rev meter

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information