Welcome to Würth Finland For trade customers only

ORION hand-held refractometer, 0-15%, 0.2% scale division

HND-HELREFRACTM-MB0-15%-41580020

Art.-no. 1970927306

-
ORION hand-held refractometer, 0-15%, 0.2% scale division

Art.-no. 1970927306

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Easy and exact checking of coolants, cutting fluids and lubricants to ensure optimum concentration of the liquid.

Execution

  • Well-illuminated scale
  • Adjustable eyepiece for adjusting sharpness
  • Easy to read

Advantage

  • Exact concentration testing
  • Prevents rust caused by insufficient concentration

Delivery

In a case with operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247960453

Manufacturer Part Number

41580020

Min./max. percent of measuring range

0-15 %

Scale value in %

0.2 %

Harmonized System Code

90278990

Gross Weight

0.378 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORION replacement flap for hand refractometer, measuring range 0-15%

Replacement flap for hand-held refractometer

ORION
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information