ORION hand-held refractometer, 0-32%, 0.2% scale division
HND-HELREFRACTM-MB0-32%-41580010
Art.-no. 1970927305
Register and access more than 75 000 products
Application
Easy and exact checking of coolants, cutting fluids and lubricants to ensure optimum concentration of the liquid.
Execution
- Well-illuminated scale
- Adjustable eyepiece for adjusting sharpness
- Easy to read
Advantage
- Exact concentration testing
- Prevents rust caused by insufficient concentration
Delivery
In a case with operating instructions
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4039247230259 |
Manufacturer Part Number | 41580010 |
Min./max. percent of measuring range | 0-32 % |
Scale value in % | 0.2 % |
Harmonized System Code | 90275000 |
Gross Weight | 0.470 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
