Welcome to Würth Finland For trade customers only

ORION hand tap set, HSS in box, M3-M12

ORION-TAP-SET-HSS-M-3-M-30.48-CM-SHEET-S

Art.-no. 1970935775

-
ORION hand tap set, HSS in box, M3-M12

Art.-no. 1970935775

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Hand tap set HSS for through hole and blind hole, in steel, non-ferrous metals and (cast iron) -1000 N/mm².

Advantage

  • Standard geometry with excellent price/performance ratio
  • Robust metal box protects the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247071654

Manufacturer Part Number

13396010

Thread type

Metric thread

Hole type

Clearance/blind hole ≤ 1xD

Cutting material

HSS

Composition of set

3 hand taps for each size (taper tap/second tap/third tap (plug)) M3/M4/M5/M6/M8/M10/M12

Colour ring system

Steels

DIN

352

Harmonized System Code

82074010

Gross Weight

0.833 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information