ORION indexable insert APMT 1003 PDER-M OHC4635
ORION WSP APKT 1003 PDER-M OHC4635
Art.-no. 1970933559
Register and access more than 75 000 products
Application
For cutters with indexable inserts 16017/16018
Delivery
Packing unit: 10 pieces
Datasheets(X)
Brand | ORION |
EAN | 4053625472680 |
Manufacturer Part Number | 16109145 |
ISO name | APMT 1003 PDER-M |
Knife edge length | 10.5 mm |
Edge radius | 0.4 mm |
Surface | Coated |
Carbide type | OHC4635 |
Material to be processed | Steel, Stainless steel, Cast metal, Special alloy |
Suitable for material group P | 1 |
Suitable for material group M | 1 |
Suitable for material group N | 3 |
Suitable for material group K | 1 |
Suitable for material group S | 2 |
Suitable for material group H | 3 |
Harmonized System Code | 82090020 |
Gross Weight | 0.010 kg |