ORION indexable insert, negative, CNMG 120408-MK OHC6420
ORION CARBIDE INDEXABLE INSERT CNMG 1204
Art.-no. 1970934003
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and durability; for high process stability and a broad range of uses
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4039247541409 |
Manufacturer Part Number | 17863537 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | K |
Carbide type ISO | K20 |
Carbide type | OHC6420 |
ISO-Code Rotating | CNMG 120408 |
Material to be processed | Cast metal |
min./max. ap | 0.5-5 mm |
Materials group | K (primary application) |
f min./max. | 0.2-0.4 mm/r |
f min. | 0.2 mm/r |
max. f | 0.4 mm/r |
max. ap | 5 mm |
min. ap | 0.5 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MK3 |
Min./max. Vc in cast iron | 120-230 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.010 kg |