Welcome to Würth Finland For trade customers only

ORION indexable insert, negative, CNMG 160612-RU OHC7615

EWSPN-CNMG-160612RU-OHC7615-(17863204)

Art.-no. 1970918494

-
ORION indexable insert, negative, CNMG 160612-RU OHC7615

Art.-no. 1970918494

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range and stable cutting geometry in favourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Machining conditions for indexable insert

Good

Brand

ORION

EAN

4053625197453

Manufacturer Part Number

17863204

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

16

Thickness of indexable insert ISO

06

Corner radius of indexable insert ISO

12

Coating

CVD

Carbide type area ISO

P

Carbide type ISO

P15

Carbide type

OHC7615

ISO-Code Rotating

CNMG 160612

Material to be processed

Steel, Cast metal

min./max. ap

1.2-8 mm

Materials group

P (primary application), K (primary application)

f min./max.

0.3-0.7 mm/r

f min.

0.3 mm/r

max. f

0.7 mm/r

max. ap

8 mm

min. ap

1.2 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code (Bez.)

RU

Min./max. Vc in steel

200-370 m/min

Min./max. Vc in hardened steel

40-65 m/min

Min./max. Vc in cast iron

195-350 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.019 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information