ORION indexable insert, negative, CNMG 190612-MK OHC6410
ORION CARBIDE INDEXABLE INSERT CNMG 1906
Art.-no. 1970934004
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in favourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | ORION |
EAN | 4039247541522 |
Manufacturer Part Number | 17863559 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 19 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Carbide type area ISO | K |
Carbide type ISO | K10 |
Carbide type | OHC6410 |
ISO-Code Rotating | CNMG 190612 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.8-8 mm |
Materials group | P (primary application), K (primary application) |
f min./max. | 0.2-0.5 mm/r |
f min. | 0.2 mm/r |
max. f | 0.5 mm/r |
max. ap | 8 mm |
min. ap | 0.8 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MK3 |
Min./max. Vc in steel | 160-260 m/min |
Min./max. Vc in cast iron | 200-300 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.029 kg |