ORION indexable insert, negative, CNMM 190616 RP1 OHC7635
EWSPN-CNMM-190616E-RP1-OHC7635-(17870622
Art.-no. 1970918667
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry in unfavourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Machining conditions for indexable insert | Unfavourable |
Brand | ORION |
EAN | 4053625284795 |
Manufacturer Part Number | 17870622 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | M |
Size of indexable insert ISO | 19 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 16 |
Coating | CVD |
Carbide type area ISO | M |
Carbide type ISO | M35 |
Carbide type | OHC7635 |
ISO-Code Rotating | CNMM 190616 |
Material to be processed | Steel, Stainless steel |
min./max. ap | 3-10 mm |
Materials group | P (primary application), M (primary application) |
f min./max. | 0.37-1.2 mm/r |
f min. | 0.37 mm/r |
max. f | 1.2 mm/r |
max. ap | 10 mm |
min. ap | 3 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code (Bez.) | RP1 |
Min./max. Vc in steel | 105-240 m/min |
Min./max. Vc in stainless steel | 60-140 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.026 kg |