ORION indexable insert, negative, DNMG 110404-MK OHC6410
Art.-no. 1970936192
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions
Execution
- sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | ORION |
EAN | 4039247541744 |
Manufacturer Part Number | 17864532 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | K |
Carbide type ISO | K10 |
Carbide type | OHC6410 |
ISO-Code Rotating | DNMG 110404 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.3-2 mm |
Materials group | P (primary application), K (primary application) |
f min./max. | 0.1-0.3 mm/r |
f min. | 0.1 mm/r |
max. f | 0.3 mm/r |
max. ap | 2 mm |
min. ap | 0.3 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MK3 |
Min./max. Vc in steel | 170-320 m/min |
Min./max. Vc in cast iron | 220-400 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.006 kg |