ORION indexable insert, negative, SNMG 120408-MM OHC7520
ORION HM-WSP SNMG 120408-MM OHC7520
Art.-no. 1970934219
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and durability, for high process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4039247952588 |
Manufacturer Part Number | 17867560 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | M |
Carbide type ISO | M20 |
Carbide type | OHC7520 |
ISO-Code Rotating | SNMG 120408 |
Material to be processed | Stainless steel, Special alloy |
min./max. ap | 0.5-6 mm |
Materials group | M (primary application), S (secondary application) |
f min./max. | 0.12-0.4 mm/r |
f min. | 0.12 mm/r |
max. f | 0.4 mm/r |
max. ap | 6 mm |
min. ap | 0.5 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MM3 |
Min./max. Vc in stainless steel | 150-220 m/min |
Min./max. Vc in special alloys | 30-90 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |