ORION indexable insert, negative, SNMG 120408-MU OHC7535
EWSPN-SNMG-120408MU-OHC7535-(17867198)
Art.-no. 1970918595
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in unfavourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Unfavourable |
Brand | ORION |
EAN | 4053625198320 |
Manufacturer Part Number | 17867198 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | M |
Carbide type ISO | M35 |
Carbide type | OHC7535 |
ISO-Code Rotating | SNMG 120408 |
Material to be processed | Steel, Stainless steel |
min./max. ap | 0.8-3 mm |
Materials group | M (primary application), P (primary application) |
f min./max. | 0.1-0.3 mm/r |
f min. | 0.1 mm/r |
max. f | 0.3 mm/r |
max. ap | 3 mm |
min. ap | 0.8 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MU |
Min./max. Vc in steel | 150-260 m/min |
Min./max. Vc in stainless steel | 90-150 m/min |
Min./max. Vc in special alloys | 30-75 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |