ORION indexable insert, negative, SNMM 190612-RM1 OHC7525
ORION-HM-WSP-SNMM-190612E-RM1-OHC7525
Art.-no. 1970936193
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry in unfavourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Machining conditions for indexable insert | Unfavourable |
Brand | ORION |
EAN | 4053625285167 |
Manufacturer Part Number | 17870714 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | M |
Size of indexable insert ISO | 19 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 12 |
Coating | PVD |
Carbide type area ISO | M |
Carbide type ISO | M25 |
Carbide type | OHC7525 |
ISO-Code Rotating | SNMM 190612 |
Material to be processed | Stainless steel, Steel |
min./max. ap | 1.5-12 mm |
Materials group | P (secondary application), M (primary application) |
f min./max. | 0.32-0.7 mm/r |
f min. | 0.32 mm/r |
max. f | 0.7 mm/r |
max. ap | 12 mm |
min. ap | 1.5 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code (Bez.) | RM1 |
Min./max. Vc in steel | 95-255 m/min |
Min./max. Vc in stainless steel | 55-150 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.026 kg |