ORION indexable insert, negative, SNMM 190612 RP1 OHC7615
EWSPN-SNMM-190612E-RP1-OHC7615-(17870732
Art.-no. 1970918679
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry in favourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | ORION |
EAN | 4053625285334 |
Manufacturer Part Number | 17870732 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | M |
Size of indexable insert ISO | 19 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Carbide type area ISO | P |
Carbide type ISO | P15 |
Carbide type | OHC7615 |
ISO-Code Rotating | SNMM 190612 |
Material to be processed | Steel, Cast metal, Hardened steel |
min./max. ap | 3-10 mm |
Materials group | P (primary application), K (primary application), H (secondary application) |
f min./max. | 0.35-1 mm/r |
f min. | 0.35 mm/r |
max. f | 1 mm/r |
max. ap | 10 mm |
min. ap | 3 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code (Bez.) | RP1 |
Min./max. Vc in steel | 155-320 m/min |
Min./max. Vc in cast iron | 145-300 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.025 kg |