ORION indexable insert, negative, TNMG 160408-MU OHC7615
EWSPN-TNMG-160408MU-OHC7615-(17868649)
Art.-no. 1970918618
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in favourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | ORION |
EAN | 4053625198641 |
Manufacturer Part Number | 17868649 |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | P |
Carbide type ISO | P15 |
Carbide type | OHC7615 |
ISO-Code Rotating | TNMG 160408 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.8-3 mm |
Materials group | P (primary application), K (primary application) |
f min./max. | 0.15-0.45 mm/r |
f min. | 0.15 mm/r |
max. f | 0.45 mm/r |
max. ap | 3 mm |
min. ap | 0.8 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MU |
Min./max. Vc in steel | 175-315 m/min |
Min./max. Vc in cast iron | 170-295 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.007 kg |