ORION indexable insert, negative, WNMG 080404-MU OHC7625
ORION HM-WSP WNMG 080404-MU OHC7625
Art.-no. 1970934243
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and toughness, for high process stability and a wide range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4053625122127 |
Manufacturer Part Number | 17869154 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | P |
Carbide type ISO | P25 |
Carbide type | OHC7625 |
ISO-Code Rotating | WNMG 080404 |
Material to be processed | Steel, Stainless steel, Cast metal, Special alloy |
min./max. ap | 0.4-4 mm |
Materials group | P (primary application), M (primary application), K (primary application), S (secondary application) |
f min./max. | 0.1-0.4 mm/r |
f min. | 0.1 mm/r |
max. f | 0.4 mm/r |
max. ap | 4 mm |
min. ap | 0.4 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MU |
Min./max. Vc in steel | 130-290 m/min |
Min./max. Vc in cast iron | 155-235 m/min |
Min./max. Vc in stainless steel | 95-150 m/min |
Min./max. Vc in special alloys | 20-70 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |
WNMG indexable insert, medium machining MP HC7620
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units