ORION indexable insert, negative, WNMG 080408-RU OHC7625
ORION HM-WSP WNMG 080408-RU OHC7625
Art.-no. 1970934245
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Perfect combination of wear resistance and toughness, for high process stability and a wide range of applications
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4053625122141 |
Manufacturer Part Number | 17869158 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | P |
Carbide type ISO | P25 |
Carbide type | OHC7625 |
ISO-Code Rotating | WNMG 080408 |
Material to be processed | Steel, Stainless steel, Cast metal, Special alloy |
min./max. ap | 0.8-7 mm |
Materials group | P (primary application), M (primary application), K (primary application), S (secondary application) |
f min./max. | 0.25-0.7 mm/r |
f min. | 0.25 mm/r |
max. f | 0.7 mm/r |
max. ap | 7 mm |
min. ap | 0.8 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code (Bez.) | RU |
Min./max. Vc in steel | 190-335 m/min |
Min./max. Vc in cast iron | 180-360 m/min |
Min./max. Vc in stainless steel | 110-225 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |
WNMG indexable insert, roughing RP HC7620
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units