Welcome to Würth Finland For trade customers only

ORION indexable insert, negative, WNMG 080412-RU OHC7515

EWSPN-WNMG-080412-RU-OHC7515-(17869133)

Art.-no. 1970918635

-
ORION indexable insert, negative, WNMG 080412-RU OHC7515

Art.-no. 1970918635

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range and stable cutting geometry in favourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Machining conditions for indexable insert

Good

Brand

ORION

EAN

4053625198764

Manufacturer Part Number

17869133

Shape of indexable insert ISO

W

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

08

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

12

Coating

PVD

Carbide type area ISO

M

Carbide type ISO

M15

Carbide type

OHC7515

ISO-Code Rotating

WNMG 080412

Material to be processed

Steel, Stainless steel, Special alloy

min./max. ap

1.2-5 mm

Materials group

P (primary application), M (primary application), K (primary application)

f min./max.

0.25-0.7 mm/r

f min.

0.25 mm/r

max. f

0.7 mm/r

max. ap

5 mm

min. ap

1.2 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code (Bez.)

RU

Min./max. Vc in steel

170-375 m/min

Min./max. Vc in stainless steel

100-225 m/min

Min./max. Vc in special alloys

30-110 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information