Welcome to Würth Finland For trade customers only

ORION indexable insert, positive, CCMT 09T308-MU OHC7515

EWSPP-CCMT-09T308MU-OHC7515-(17863165)

Art.-no. 1970918483

-
ORION indexable insert, positive, CCMT 09T308-MU OHC7515

Art.-no. 1970918483

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in favourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Machining conditions for indexable insert

Good

Brand

ORION

EAN

4053625197361

Manufacturer Part Number

17863165

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

09

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

08

Coating

PVD

Carbide type area ISO

M

Carbide type ISO

M15

Carbide type

OHC7515

ISO-Code Rotating

CCMT 09T308

Material to be processed

Steel, Stainless steel, Cast metal

min./max. ap

0.8-3 mm

Materials group

P (primary application), M (primary application), K (primary application)

f min./max.

0.15-0.35 mm/r

f min.

0.15 mm/r

max. f

0.35 mm/r

max. ap

3 mm

min. ap

0.8 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code (Bez.)

MU

Min./max. Vc in steel

145-350 m/min

Min./max. Vc in stainless steel

85-210 m/min

Min./max. Vc in special alloys

35-105 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information