Welcome to Würth Finland For trade customers only

ORION indexable insert, positive, SCMT 09T308-MK OHC6410

ORION CARBIDE INDEXABLE INSERT SCMT 09T3

Art.-no. 1970934217

-
ORION indexable insert, positive, SCMT 09T308-MK OHC6410

Art.-no. 1970934217

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in favourable cutting conditions

Execution

  • Sintered cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Machining conditions for indexable insert

Good

Brand

ORION

EAN

4039247542239

Manufacturer Part Number

17867506

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

09

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

08

Coating

CVD

Carbide type area ISO

K

Carbide type ISO

K10

Carbide type

OHC6410

ISO-Code Rotating

SCMT 09T308

Material to be processed

Steel, Cast metal

min./max. ap

0.3-3.5 mm

Materials group

P (primary application), K (primary application)

f min./max.

0.08-0.25 mm/r

f min.

0.08 mm/r

max. f

0.25 mm/r

max. ap

3.5 mm

min. ap

0.3 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code (Bez.)

MK

Min./max. Vc in steel

170-320 m/min

Min./max. Vc in cast iron

220-400 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.006 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information