ORION indexable insert, positive, VBMT 160408-FU OHC7515
EWSPP-VBMT-160408FU-OHC7515-(17863799)
Art.-no. 1970918528
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with low cutting depths in favourable cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Very positive chip breaker for ideal chip breaking in shallow cutting depths
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | ORION |
EAN | 4053625197934 |
Manufacturer Part Number | 17863799 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | B |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | M |
Carbide type ISO | M15 |
Carbide type | OHC7515 |
ISO-Code Rotating | VBMT 160408 |
Material to be processed | Steel, Stainless steel, Cast metal |
min./max. ap | 0.8-2.5 mm |
Materials group | P (primary application), M (primary application), K (primary application) |
f min./max. | 0.15-0.35 mm/r |
f min. | 0.15 mm/r |
max. f | 0.35 mm/r |
max. ap | 2.5 mm |
min. ap | 0.8 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code (Bez.) | FU |
Min./max. Vc in steel | 140-225 m/min |
Min./max. Vc in stainless steel | 80-135 m/min |
Min./max. Vc in special alloys | 25-65 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |