ORION indexable insert, positive, VBMT 160408-FU OHC7530
ORION HM-WSP VBMT 160408-FU OHC7530
Art.-no. 1970934042
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with low cutting depths in moderate cutting conditions
Execution
- Sintered cemented carbide indexable insert
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Very positive chip breaker for ideal chip breaking in shallow cutting depths
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4053625105205 |
Manufacturer Part Number | 17863803 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | B |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | M |
Carbide type ISO | M30 |
Carbide type | OHC7530 |
ISO-Code Rotating | VBMT 160408 |
Material to be processed | Steel, Stainless steel, Special alloy |
min./max. ap | 0.8-2.5 mm |
Materials group | M (primary application), P (primary application), S (primary application) |
f min./max. | 0.15-0.35 mm/r |
f min. | 0.15 mm/r |
max. f | 0.35 mm/r |
max. ap | 2.5 mm |
min. ap | 0.8 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code (Bez.) | FU |
Min./max. Vc in steel | 110-160 m/min |
Min./max. Vc in stainless steel | 65-95 m/min |
Min./max. Vc in special alloys | 20-45 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |
VBMT indexable insert, finishing SM HC7520
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units