ORION infrared temperature measuring device -50 to +1000°C in case 2 laser beams
TEMPMSRDEVICE-INFR--50C-1000C-46135041
Art.-no. 1970927594
Register and access more than 75 000 products
Application
For measuring surface temperatures of rotating or live components
Execution
- HOLD/Max./Min./Difference, along with AVG (mean value from series measurement) and lock (continuous measurement) limit alarm HI/LO unit: °C/°F switchable display with backlight (switchable)
- Adjustable emission degree 0.10 to 1.01
- Point laser (class II) as visual aid (switchable), with 2 laser beams for marking the measuring variable Input for thermocouple probe NiCr-Ni (Type K)
- Error limit ±2% or ± 2°C
Delivery
With battery in case.
Datasheets(X)
Brand | ORION |
EAN | 4039247612529 |
Manufacturer Part Number | 46135041 |
Min./max. temperature measuring range | -50 to 1000 °C |
Digit increment (measuring instrument for temperature) | 0.1 °C |
Optical focus | 50:1 |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Harmonized System Code | 90251900 |
Gross Weight | 1.000 kg |