ORION infrared temperature measuring device -60 to +500°C
INFRARED-THERMOM-(-60/+500°C)-46135021
Art.-no. 1970940221
Register and access more than 75 000 products
Application
For measuring surface temperatures of rotating or live components
Execution
- HOLD/Max./Min./Difference limit alarm HI/LO unit: °C/°F switchable display with backlight (switchable)
- Adjustable emission degree 0.10 to 1.00
- Point laser (class II) as visual aid (switchable) Input for thermocouple probe NiCr-Ni (Type K)
- Error limit ±2% or ± 2°C
Delivery
With battery in case.
Datasheets(X)
Brand | ORION |
EAN | 4053625348169 |
Manufacturer Part Number | 46135021 |
Min./max. temperature measuring range | -60 to 500 °C |
Digit increment (measuring instrument for temperature) | 0.1 °C |
Optical focus | 11:1 |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Harmonized System Code | 90251900 |
Gross Weight | 0.330 kg |