ORION inside micrometer, double-sided measuring jaws, 5-55 mm
IN-MRSSCR5-55MM-31640010
Art.-no. 1970922504
Register and access more than 75 000 products
Application
For measuring e.g. bores during turning, milling and grinding processes.
Execution
- Scale with anti-glare, brushed chromium plated finish
- Measuring faces made of hardened steel
- Friction coupling for consistent, repeatable measuring force
- Internal double-sided scale sleeve
Delivery
In case with setting ring, diameter 30 mm
Datasheets(X)
Brand | ORION |
EAN | 4039247546497 |
Manufacturer Part Number | 31640010 |
Display | Nonius |
Min./max. length measuring range | 5-55 mm |
Vernier scale | 0.01 mm |
Measuring spindle increments | 0.5 mm |
DIN | 863 |
Harmonized System Code | 90173000 |
Gross Weight | 0.870 kg |