The images are examples.
ORION limit plug gauges diameter 3/4/5/6/8/10/12 mm H7 carbide/gauge steel
LIMITPLG-GAU-D3-6-8-10-12-7PCS-32493020
Art.-no. 1970935189
Register and access more than 75 000 products
Application
For checking maximum and minimum dimensions of boreholes.
Execution
- Wear allowance in accordance with DIN EN ISO 1938-1
Advantage
- Cemented carbide has a service life approximately 20 times longer than gauge steel
Notes
Ref. no. 010 and 020 feature H7 fit; ref. no. 015 can be used with your choice of fit >/= 6 A-ZC, please specify when ordering
Delivery
In a case
Datasheets(X)
Brand | ORION |
EAN | 4053625047390 |
Manufacturer Part Number | 32493020 |
Nominal dimension in assortment | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
Tolerance class | H7 |
Material of go side | Carbide |
Material of discharge side | Gauge steel |
Construction type | One-piece |
DIN | 2245 |
Calibration Group | Z |
Harmonized System Code | 90318020 |
Gross Weight | 0.400 kg |