Welcome to Würth Finland For trade customers only

The images are examples.

ORION limit plug gauges, diameter 3/4/5/6/8/10/12 mm, H7, gauge steel

LIMTPLUGGAU-SET-7PCS-D(3-12)-32493010

Art.-no. 1970935188

-
ORION limit plug gauges, diameter 3/4/5/6/8/10/12 mm, H7, gauge steel

Art.-no. 1970935188

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For checking maximum and minimum dimensions of boreholes.

Execution

  • Wear allowance in accordance with DIN EN ISO 1938-1

Notes

Ref. no. 010 and 020 feature H7 fit; ref. no. 015 can be used with your choice of fit >/= 6 A-ZC, please specify when ordering

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247546763

Manufacturer Part Number

32493010

Nominal dimension in assortment

3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Tolerance class

H7

Material of go side

Gauge steel

Material of discharge side

Gauge steel

Construction type

One-piece

DIN

2245

Calibration Group

Z

Harmonized System Code

90318020

Gross Weight

0.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information