Welcome to Würth Finland For trade customers only

ORION luxmeter, measuring range 0 to 40,000 lx

LGHTMSREDEV-(MB0,00-40000)-46210030

Art.-no. 1970927602

-
ORION luxmeter, measuring range 0 to 40,000 lx

Art.-no. 1970927602

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For monitoring lighting conditions in workplaces, warehouses, industrial buildings and residential buildings.

Execution

  • Automatic zero point calibration
  • Max-hold display
  • Switch between units of display: LUX Fc
  • Energy-saving Auto-OFF function

Advantage

  • Handy device size and easy one-hand operation
  • Automatic display illumination with brightness sensor
  • Large digits for clear view of measured values

Delivery

Battery (1x 9 V block battery, type 6 LR 61)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247962259

Manufacturer Part Number

46210030

Min./max. illumination of measuring range

0-40000 lx

Digit increment illuminance

0.01 lx

Illumination error limit (+/-)

5 lx

Min./max. working temperature

0 to 40 °C

Harmonized System Code

90278990

Gross Weight

0.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information