Welcome to Würth Finland For trade customers only

ORION magnetic measuring stand 240 mm overall height

MRSSTAND-MAGN-H240-34160011

Art.-no. 1970926258

-
ORION magnetic measuring stand 240 mm overall height

Art.-no. 1970926258

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Ideal for use with lever gauge probes and small dial gauges.

Execution

  • Switching magnet with prismatic base
  • Holder for 8 mm shaft diameters and dovetail mount

Delivery

Without dial gauge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247817610

Manufacturer Part Number

34160011

Height

240 mm

Measuring arm diameter

12 mm

Measuring arm length

180 mm

Base size

58 x 50 x 65 mm

Adherence strength

650 N

Harmonized System Code

90319000

Gross Weight

1.470 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information