Welcome to Würth Finland For trade customers only

ORION magnetic tape 10,000x20x0.9 mm, white

STRP-MAGN-10000X20X0,9MM-51162040

Art.-no. 1970927631

-
ORION magnetic tape 10,000x20x0.9 mm, white

Art.-no. 1970927631

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For labelling with water-soluble permanent fibre tip pen, applications e.g. shelves, cabinets, organisational boards etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247262939

Manufacturer Part Number

51162040

Width of band

20 mm

Length of tape

10 m

Colour

White

Harmonized System Code

85051990

Gross Weight

0.615 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information