Welcome to Würth Finland For trade customers only

ORION magnetic tape 10,000x30x0.9 mm, white

STRP-MAGN-10000X30X0,9MM-51162140

Art.-no. 1970927632

-
ORION magnetic tape 10,000x30x0.9 mm, white

Art.-no. 1970927632

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For labelling with water-soluble permanent fibre tip pen, applications e.g. shelves, cabinets, organisational boards etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247262977

Manufacturer Part Number

51162140

Width of band

30 mm

Length of tape

10 m

Colour

White

Harmonized System Code

85051990

Gross Weight

0.939 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information