Welcome to Würth Finland For trade customers only

ORION marking gauge, brushed chromium-plated 200 mm

MARKGAUG-L200-35053020

Art.-no. 1970926306

-
ORION marking gauge, brushed chromium-plated 200 mm

Art.-no. 1970926306

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For precise marking off parallel to the workpiece edge

Execution

  • Flat, with millimetre pitch
  • Anti-glare, brushed chromium-plated
  • Hardened, wide marking-off edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247218288

Manufacturer Part Number

35053020

Display

Nonius

Min./max. length of application area

0-200 mm

Scale value

1 mm

Harmonized System Code

90172039

Gross Weight

0.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information