ORION marking gauge with runner 200 mm with CC scriber
MARKGAUG-TC-NL-L200-35052011
Art.-no. 1970926305
Register and access more than 75 000 products
Application
For precise marking off parallel to the workpiece edge.
Execution
- INOX steel beam
- Exchangeable cemented carbide marking-off needle
- Locking screw
Datasheets(X)
Brand | ORION |
EAN | 4039247873067 |
Manufacturer Part Number | 35052011 |
Display | Nonius |
Min./max. length of application area | 0-200 mm |
Scale value | 0.1 mm |
Harmonized System Code | 90172039 |
Gross Weight | 0.164 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!