Welcome to Würth Finland For trade customers only

ORION measuring stand 300 x 16 mm with prismatic cast iron base

MSRSTAND-MAGN-MH300-H(335/16)-34001010

Art.-no. 1970926227

-
ORION measuring stand 300 x 16 mm with prismatic cast iron base

Art.-no. 1970926227

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring the concentricity or parallelism of workpieces. Side surfaces can be used as a stop.

Execution

  • Cast iron foot with prismatic base (fine-ground support surface and lateral faces)
  • Transverse arm with fine adjustment and 8 mm diameter hole for dial gauges, precision pointers or electronic length measuring probes
  • Measuring column can be moved in T–groove

Delivery

Without dial gauge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247217021

Manufacturer Part Number

34001010

Height

335 mm

Measuring arm diameter

16 mm

Measuring arm length

180 mm

Base size

250 x 60 x 35 mm

Harmonized System Code

90179000

Gross Weight

4.325 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information