Welcome to Würth Finland For trade customers only

ORION micrometer 0-25 mm, in case

MICROM-CASE-MB0-25-31330005

Art.-no. 1970922382

-
ORION micrometer 0-25 mm, in case

Art.-no. 1970922382

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring e. g. shaft diameters, external dimensions on workpieces etc.

Execution

  • Scale with anti-glare, brushed chromium plated finish
  • Carbide measuring faces
  • Friction coupling for consistent, repeatable measuring force
  • Steel bracket, brushed chromium-plated

Notes

Article 31330005 without setting gauge

Delivery

In case with setting gauges

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247177790

Manufacturer Part Number

31330005

Display

Nonius

Min./max. length measuring range

0-25 mm

Vernier scale

0.01 mm

Measuring surface diameter

6.5 mm

Measuring spindle increments

0.5 mm

Spindle clamping

Yes

Calibration Group

D

Harmonized System Code

90173000

Gross Weight

0.290 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information